Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Ribbed
Mfr # 999-00718
Zoro # G6122420
product price: $472.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Product Information
- Brand Tmi
- MFR # 999-00718
- Zoro # G6122420
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Ribbed |
Number of Strips | 14 |
Strip Color | Clear |
Strip Thickness | 0.12 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 10 ft 3 in, Roll Length 150 ft, Number of Strips 14, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELLIFT Drywall Lift Loader Attachment (195)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 COPR 40' (T0722006N)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- TMI Strip Door Hardware, 5 ft., Aluminum (999-00051)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00014)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- Tmi Dock Gates & Doors