Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Ribbed
Mfr # 999-00714
Zoro # G6122466
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00714
- Zoro # G6122466
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 20 |
Strip Color | Clear |
Strip Type | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.08 in |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 150 ft, Number of Strips 20, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- US CARGO CONTROL Double Stud L-track Fitting w/ Pear Link (1519-DSR)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- Tmi Dock Gates & Doors