Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00744
Zoro # G6122168
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00744
- Zoro # G6122168
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 9 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 75 ft, Number of Strips 9, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- Tmi Strip Doors