Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 6" W
Mfr # 999-00741
Zoro # G6122195
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Product Information
- Brand Tmi
- MFR # 999-00741
- Zoro # G6122195
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 7 ft 3 in |
Strip Width | 6 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Ribbed |
Number of Strips | 20 |
Strip Thickness | 0.06 in |
Strip Color | Clear |
Strip Type | Ribbed |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Ribbed, Strip Width 6 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 150 ft, Number of Strips 20, Strip Thickness 0.06 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Delrin Bearing (P-R-040X013/038D)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00658)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Ribbed PVC Roll, 8"x.072"x150Ft (14-1062)
- Tmi Strip Doors