Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Smooth
Mfr # 999-00649
Zoro # G6122746
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00649
- Zoro # G6122746
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 10BF (5W812)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z65)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- TMI Replacement Vinyl Strip, 16" W (999-00641)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 10' x 12', 12" x .216 (444895)
- Tmi Strip Doors