Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Smooth
Mfr # 999-00648
Zoro # G6122755
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Product Information
- Brand Tmi
- MFR # 999-00648
- Zoro # G6122755
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 5 |
Strip Type | Smooth |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 40MM X 4Ft 2600 LBS ENDLESS ROUND SLING (C1071)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2448-95)
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00231)
- TMI Replacement Vinyl Strip, 16" W (999-00641)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- Tmi Strip Doors