Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Ribbed
Mfr # 999-00661
Zoro # G6122621
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00661
- Zoro # G6122621
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 14 ft 3 in |
Strip Width | 16 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Strip Thickness | 0.16 in |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Strip Length 14 ft 3 in, Number of Strips 5, Strip Thickness 0.16 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- HYTROL CONVEYORS Hytrol® 10 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rails - 6" Roller Centers (10FT-19GSR-27-6)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- LOUISVILLE Two-Person Stage, 28 ft. L, 20 In. W (P22028)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00416)
- Tmi Dock Gates & Doors