Shop All Strip Doors
Tmi
Replacement Strips, Smooth, 12in, Clear, PK5
Mfr # 999-00009
Zoro # G1327627
product price: $222.99
/pk 5, $44.60/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Product Information
- Brand Tmi
- MFR # 999-00009
- Zoro # G1327627
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 5 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Fits Strip Doors | 36LT19, 36LT20, 3TA90, 3TB23 |
Strip Type | Smooth |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 12 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT19, 36LT20, 3TA90, 3TB23, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 835 lb (HTH 80X54/20-54K)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- TENNSCO Plate Caster Kit, Polylfin, 5 in., 1000 lb. (WBCK-3036 SAND)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00620)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 4'L - 2 2' Sections (786CP32)
- Tmi Dock Gates & Doors