Shop All Strip Doors
Tmi
Replacement Strips, Ribbed, 8", PVC, PK5
Mfr # 999-00011
Zoro # G3080734
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00011
- Zoro # G3080734
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | 36LT25, 36LT26, 36LT27, 3TB27, 3TB28, 3TB29 |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT25, 36LT26, 36LT27, 3TB27, 3TB28, 3TB29, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1225)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- CM Lever Kit, For Use With MfrNoM616015 (656015)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI 12 x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00116)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- Tmi Strip Doors