Shop All Strip Doors
Tmi
Replacement Strips, Ribbed, 8", PVC, PK5
Mfr # 999-00010
Zoro # G0707113
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00010
- Zoro # G0707113
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Fits Strip Doors | 36LT21, 36LT22, 36LT23, 36LT24 |
Strip Type | Ribbed |
Strip Thickness | 0.08 in |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT21, 36LT22, 36LT23, 36LT24, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 304 (PCWRC516SS304)
- CROSBY Sling Shackle, Screw Pin, 1" Pin Dia. (S-253)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00702)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- ALECO AirFlex Yellow Mesh Strip Door Kit 4' X 7', 8" x .080 (405048)
- Tmi Strip Doors