Shop All Strip Doors
Tmi
Replacement Strips, 8", Clear, PVC, PK5
Mfr # 999-00005
Zoro # G2195961
original price:
$73.55
9% off
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00005
- Zoro # G2195961
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Strip Type | Smooth |
Fits Strip Doors | 36LT05, 36LT06, 36LT07, 3TB17 |
Strip Thickness | 0.08 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Number of Strips 5, Strip Thickness 0.08 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT05, 36LT06, 36LT07, 3TB17, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN-1/2)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 18' (PRS10-18)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00416)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- Tmi Strip Doors