Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 8ftHx5ftW
Mfr # 999-00230
Zoro # G8985261
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 8 ft
- Strip Texture Smooth
- Opening Width 5 ft
Product Information
- Brand Tmi
- MFR # 999-00230
- Zoro # G8985261
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 5 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 10 |
% Overlap | 50 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 5 ft, Clear, Number of Strips 10, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 18 ft L, 2 in W, Polyester, Yellow (EE2802DTX18)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (20494)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- TMI Strip Door Hardware, 5 ft., Aluminum (999-00051)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- TMI Replacement Strips, 8", Clear, PVC, PK5 (999-00005)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- Tmi Strip Doors