Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 7ftHx8ftW
Mfr # 999-00508
Zoro # G9602817
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Smooth
- Opening Height 7 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 8 ft
Product Information
- Brand Tmi
- MFR # 999-00508
- Zoro # G9602817
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 8 ft |
Strip Length | 7 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 12 |
% Overlap | 67 |
Strip Type | Smooth |
Strip Thickness | 0.12 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Smooth, Strip Width 12 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 8 ft, Clear, Number of Strips 12, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00013)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- Tmi Strip Doors