Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 7ftHx4ftW
Mfr # 999-00213
Zoro # G8985173
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 7 ft
- Strip Texture Smooth
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 4 ft
Product Information
- Brand Tmi
- MFR # 999-00213
- Zoro # G8985173
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 4 ft |
Strip Length | 7 ft 3 in |
Strip Width | 6 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 12 |
% Overlap | 67 |
Strip Thickness | 0.06 in |
Strip Type | Smooth |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Description
Strip Door, Smooth, Strip Width 6 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 4 ft, Clear, Number of Strips 12, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Bauer Shoe Casting Replacement Kit (07033)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- TMI Rip-A-Strip Replacement Strips, 6" W (999-00741)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- Tmi Strip Doors