Shop All Strip Doors
Tmi
Industrial Strip Door, Smooth, 7ftHx3ftW
Mfr # 999-00501
Zoro # G9602887
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 7 ft
- Strip Texture Smooth
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 3 ft
Product Information
- Brand Tmi
- MFR # 999-00501
- Zoro # G9602887
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 6 |
% Overlap | 50 |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft, Clear, Number of Strips 6, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Wire Rope Clips 100PK (52189)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid (406P69)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- FIRST ALERT 14 ft. H Fire Escape Ladder 375 lb. capacity (1047153)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- VESTIL Manual Brush Sweeper, Belt Driven (JAN-II)
- Tmi Strip Doors