Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 8ftHx4ftW
Mfr # 999-00232
Zoro # G8985286
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 4 ft
Product Information
- Brand Tmi
- MFR # 999-00232
- Zoro # G8985286
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 4 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 8 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 4 ft, Clear, Number of Strips 8, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00561)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00627)
- Tmi Strip Doors