Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 7ftHx6ftW
Mfr # 999-00520
Zoro # G9602695
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 7 ft
- Opening Width 6 ft
Product Information
- Brand Tmi
- MFR # 999-00520
- Zoro # G9602695
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 6 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 12 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 6 ft, Clear, Number of Strips 12, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Clevis (PNL0800CLVSKIT)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- VESTIL QUICK LIFT SINGLE SPINDLE ATTACHMENT (PEL-SPIN)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A2E10B3C1P6)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- Tmi Strip Doors