Shop All Strip Doors
Tmi
Industrial Strip Door, Ribbed, 7ftHx3ftW
Mfr # 999-00517
Zoro # G9602722
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Ribbed
- Opening Height 7 ft
- Opening Width 3 ft
Product Information
- Brand Tmi
- MFR # 999-00517
- Zoro # G9602722
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Ribbed |
Number of Strips | 6 |
% Overlap | 50 |
Temp. Range | 0 Degrees to 150 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Strip Type | Ribbed |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft, Clear, Number of Strips 6, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Beam Socket, Steel (40921-10-GRA)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POB620)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00211)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- Tmi Dock Gates & Doors