Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 8 ft. 3" L
Mfr # 999-00633
Zoro # G6122901
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 7 ft
Product Information
- Brand Tmi
- MFR # 999-00633
- Zoro # G6122901
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 7 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 14 |
% Overlap | 50 |
Strip Type | Ribbed |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 7 ft, Clear, Number of Strips 14, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- NITE IZE Adjustable Bungee Cord, Carabiner, 28 In.L (KBB5-01-R8)
- MAG-MATE Replacement Handle (PNL0250HDL)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00073)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00612)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- Tmi Strip Doors