Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 8 ft. 3" L
Mfr # 999-00608
Zoro # G6123157
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Strip Material PVC
- Opening Height 8 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Ribbed
Product Information
- Brand Tmi
- MFR # 999-00608
- Zoro # G6123157
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 7 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Ribbed |
Number of Strips | 14 |
% Overlap | 50 |
Mounting Hardware Material | Galvanized Steel |
Strip Type | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 7 ft, Clear, Number of Strips 14, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIPLIGHT MANUFACTURING CO SPARK KEY INDIVIDUAL (CU580500)
- JET 1-1/2-Pt, 1-1/2 Ton, Fits 3-1/4In. - 8In (252015)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb (4DE53)
- LIFT-ALL Liftall 316Mc 3/16in Malleable Clip (316MC)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- VESTIL HD Magnetic Hanging Sweeper, 72" (HDMS-72)
- Tmi Dock Gates & Doors