Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 7 ft. 3" L
Mfr # 999-00629
Zoro # G6122947
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Height 7 ft
- Strip Texture Ribbed
- Opening Width 4 ft
Product Information
- Brand Tmi
- MFR # 999-00629
- Zoro # G6122947
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 4 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Ribbed |
Number of Strips | 8 |
% Overlap | 50 |
Strip Type | Ribbed |
Temp. Range | -20 Degrees to 140 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Description
Strip Door, Ribbed, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 4 ft, Clear, Number of Strips 8, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S314-SRS-34)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 500 ft (ZAG118-GAL-77-500)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00731)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- Tmi Strip Doors