Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 7 ft. 3" L
Mfr # 999-00614
Zoro # G6123096
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 7 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Width 6 ft
Product Information
- Brand Tmi
- MFR # 999-00614
- Zoro # G6123096
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 6 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 12 |
% Overlap | 50 |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 6 ft, Clear, Number of Strips 12, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 5t (PCH050)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00203)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00658)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Flexible Bulk Rolls, Smooth, 16" W (999-00401)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- Tmi Strip Doors