Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 10 ft. 3" L
Mfr # 999-00639
Zoro # G6122840
product price: $596.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Ribbed
- Opening Height 10 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-00639
- Zoro # G6122840
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 10 ft |
Opening Width | 12 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 18 |
% Overlap | 67 |
Strip Type | Ribbed |
Strip Color | Clear |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.12 in |
Description
Strip Door, Ribbed, Strip Width 12 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 12 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- PIONEER Snubber Springs, Tensioning Spring 1/2 (A17)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- TMI Flexible Bulk Roll, Smooth, 8in, Amber Weld (999-00125)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00118)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- Tmi Strip Doors