Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 10 ft. 3" L
Mfr # 999-00620
Zoro # G6123035
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 10 ft
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Smooth
- Opening Width 9 ft
Product Information
- Brand Tmi
- MFR # 999-00620
- Zoro # G6123035
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 10 ft |
Opening Width | 9 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Strip Texture | Smooth |
Number of Strips | 13 |
% Overlap | 67 |
Strip Color | Clear |
Strip Type | Smooth |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.12 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Strip Door, Smooth, Strip Width 12 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 9 ft, Clear, Number of Strips 13, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. (EN60X4)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- Tmi Dock Gates & Doors