Shop All Strip Doors
Tmi
Industrial PVC Strip Door, 10 ft. 3" L
Mfr # 999-00603
Zoro # G6123209
product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Strip Material PVC
- Opening Height 10 ft
- Strip Texture Smooth
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Opening Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-00603
- Zoro # G6123209
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 10 ft |
Opening Width | 12 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips |
Number of Strips | 18 |
% Overlap | 67 |
Strip Color | Clear |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.12 in |
Description
Strip Door, Smooth, Strip Width 12 in, Strip Length 10 ft 3 in, Opening Height 10 ft, Opening Width 12 ft, Clear, Number of Strips 18, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 11 Ft L, 19400 Lb @ 60 (342LBX11)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- HAMILTON Workhorse Swivel Caster, 8" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-8GB95)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00116)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00657)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00013)
- Tmi Dock Gates & Doors