Shop All Strip Doors
Tmi
Indstrl Strip Door, Anti-Static, 8ftHx8ftW
Mfr # 999-00553
Zoro # G9602381
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware
- Strip Texture Smooth
- Opening Height 8 ft
- Opening Width 8 ft
Product Information
- Brand Tmi
- MFR # 999-00553
- Zoro # G9602381
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | Save-T Loc(R) Universal Mounting Hardware |
Strip Texture | Smooth |
Number of Strips | 16 |
% Overlap | 50 |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Mounting Hardware Material | Aluminum |
Strip Thickness | 0.08 in |
Description
Strip Door, Smooth, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 8 ft, Clear, Number of Strips 16, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Aluminum, Includes Save-T Loc(R) Universal Mounting Hardware, Strip Application Anti Static
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 2 in W, Polyester, Gray (2MJZ6)
- KELLEY Lip Links, Link Assy Left Hand For Fx (712-002)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E10B4C1P6)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Rip-A-Strip Replacement Strips, 6" W (999-00741)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00416)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00700)
- ALECO Clear-Flex II Standard Scratch-Guard Bulk Roll 12" x .216 x 150' (170025)
- Tmi Strip Doors