Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Ribbed, 6" W
Mfr # 999-00403
Zoro # G6122019
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 6 in
Product Information
- Brand Tmi
- MFR # 999-00403
- Zoro # G6122019
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 6 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Number of Strips | 0 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Strip Type | Ribbed |
Strip Thickness | 0.06 in |
Description
Replacement Strips, Ribbed, Strip Width 6 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.06 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Shelf, Gray, 58 in.L, 23 in.W, For VR260P6GP (HDC-SH-2460CLIP-95)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00013)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- Tmi Strip Doors