Shop All Strip Doors
Tmi
Flexible Bulk Rolls, Low-Temp Ribbed
Mfr # 999-00415
Zoro # G6121897
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 150 ft
- Strip Width 6 in
Product Information
- Brand Tmi
- MFR # 999-00415
- Zoro # G6121897
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 6 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Ribbed |
Number of Strips | 0 |
Strip Color | Clear |
Strip Type | Ribbed |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.06 in |
Description
Replacement Strips, Ribbed, Strip Width 6 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.06 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBECO ObeCo OBPR824BSHCZCJ Barrier Stretch Cargo Net - 8" x 24", Black (OBPR824BSHCZCJ)
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00121)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 4'L - 2 2' Sections (786CP32)
- Tmi Dock Gates & Doors