Shop All Strip Doors
Tmi
Flexible Bulk Roll, Smooth, 48in, Clear, PVC
Mfr # 999-00121
Zoro # G2869011
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 60 ft
- Strip Width 48 in
Product Information
- Brand Tmi
- MFR # 999-00121
- Zoro # G2869011
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 60 ft |
Strip Width | 48 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Fits Strip Doors | Any |
Description
Replacement Strips, Smooth, Strip Width 48 in, Clear, PVC, Roll Length 60 ft, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors Cualquiera, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 19 ft L, 13200 lb Cap (EN150X19)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- PEERLESS CHAIN 2"X27' SWHR INLINE W/ J HKS, CC2827 (CC2827)
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- TMI Industrial Strip Door, Ribbed, 10ftHx7ftW (999-00032)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- Tmi Dock Gates & Doors