Shop All Curtain Walls
Tmi
Curtain Wall, 8 ft H x 12 ft W
Mfr # 999-00089
Zoro # G0590816
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 8 ft
- Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-00089
- Zoro # G0590816
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 8 ft |
Width | 12 ft |
Details
Curtain Wall Item | Curtain Wall |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Mounting | Universal Mount |
Operation | Manual Slide |
Curtain Material | 18 oz. PVC Coated Polyester |
Temp. Range | 0 Degrees to 150 Degrees F |
Window Included | No |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 12 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Folding Platform Cart, 660 lb. Cap, 36" x 24" (PAKFT01)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00092)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- Tmi Curtain Walls