Shop All Curtain Walls
Tmi
Curtain Wall, 12 ft H x 24 ft W
Mfr # 999-00085
Zoro # G0884947
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 12 ft
- Width 24 ft
Product Information
- Brand Tmi
- MFR # 999-00085
- Zoro # G0884947
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 12 ft |
Width | 24 ft |
Window Height | 62 in |
Details
Item | Curtain Wall |
Curtain Wall Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester with Clear PVC Window |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Window Included | Yes |
Temp. Range | 0 Degrees to 150 Degrees F |
Curtain Material | 18 oz. PVC Coated Polyester with Clear PVC Window |
Operation | Manual Slide |
Mounting | Universal Mount |
Window Color | Clear |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 12 ft, Width 24 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester with Clear PVC Window, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes, Window Height 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 13 in. Window Block and Tackle Sash Balance Single Pack (FA 1220)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00092)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- Tmi Dock Gates & Doors