Shop All Curtain Walls
This Product is Discontinued
Tmi
Curtain Wall, 12 ft. H, 12 ft. W, Gray (Discontinued)
Mfr # 999-10226
Zoro # G6568812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Track Configuration Straight
- Curtain/Door Mounting Universal Mount
- Curtain/Door Operation Manual Slide
- Height 12 ft
- Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-10226
- Zoro # G6568812
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 12 ft |
Width | 12 ft |
Window Height | 48 in |
Details
Curtain Wall Item | Outdoor Curtain |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Mounting | Universal Mount |
Curtain/Door Operation | Manual Slide |
Curtain Color | Gray |
Curtain/Door Material | 22 oz Coated PVC |
Number of Panels | 1 |
Includes | Hook-and-Loop Fasteners On Side Hems to Connect Multiple Curtains, Sliding Track Hardware, Steel Ball Bearing Rollers, Track Supports |
Standards | Enhanced Weather Protection |
Temp. Range | -20 Degrees to 150 Degrees F |
Window Included | Yes |
Window Color | Clear |
Description
Curtain Wall Item Outdoor Curtain, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 12 ft, Width 12 ft, Curtain Color Gray, Curtain/Door Material 22 oz Coated PVC, Number of Panels 1, Includes Hook-and-Loop Fasteners On Side Hems to Connect Multiple Curtains, Sliding Track Hardware, Steel Ball Bearing Rollers, Track Supports, Standards Enhanced Weather Protection, Temp. Range -20 Degrees to 150 Degrees F, Window Included Yes, Window Height 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.