Shop All Curtain Walls
Tmi
Curtain Wall, 10 ft H x 12 ft W
Mfr # 999-00090
Zoro # G2953334
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Mounting Universal Mount
- Curtain/Door Operation Manual Slide
- Height 10 ft
- Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-00090
- Zoro # G2953334
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 12 ft |
Details
Curtain Wall Item | Curtain Wall |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Mounting | Universal Mount |
Curtain/Door Operation | Manual Slide |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Window Included | No |
Temp. Range | 0 Degrees to 150 Degrees F |
Curtain Material | 18 oz. PVC Coated Polyester |
Mounting | Universal Mount |
Operation | Manual Slide |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 12 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- HARPER Convertible Hand Truck, 3in1 Qck Chng, 8" Solid Rubber Tires, 500Lbs (JDCJ8523)
- LITTLE GIANT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-3048-9PM)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-6)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curtain Wall, 10 ft. H, 10 ft. W, Clear (999-10204)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- Tmi Dock Gates & Doors