Shop All Curtain Walls
Tmi
Curtain Wall, 10 ft H x 12 ft W
Mfr # 999-00081
Zoro # G2661583
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Mounting Universal Mount
- Curtain/Door Operation Manual Slide
- Height 10 ft
- Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-00081
- Zoro # G2661583
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 12 ft |
Window Height | 62 in |
Details
Curtain Wall Item | Curtain Wall |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Mounting | Universal Mount |
Curtain/Door Operation | Manual Slide |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester with Clear PVC Window |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Temp. Range | 0 Degrees to 150 Degrees F |
Operation | Manual Slide |
Window Included | Yes |
Window Color | Clear |
Curtain Material | 18 oz. PVC Coated Polyester with Clear PVC Window |
Mounting | Universal Mount |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 12 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester with Clear PVC Window, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes, Window Height 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters (AF-3060)
- CAMPBELL CHAIN & FITTINGS 3/4" x 6-1/4" Hitch Pin w/Clip, Yellow Chromate (T3899760)
- R.W. ROGERS CO Nesting Platform Truck, 2000 lb. (RWR-FB-N2448)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-522 A2 C7 P5)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- TMI Curtain Wall, 10 ft. H, 10 ft. W, Clear (999-10204)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- Tmi Dock Gates & Doors