Shop All Curtain Walls
Tmi
Curtain Wall, 10 ft. H, 24 ft. W, Clear
Mfr # 999-10218
Zoro # G6542127
product price: $3,289.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,289.99
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 10 ft
- Width 24 ft
Product Information
- Brand Tmi
- MFR # 999-10218
- Zoro # G6542127
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 24 ft |
Details
Curtain Wall Item | Clean Curtain Wall |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Clear |
Curtain/Door Material | Smooth PVC, USDA PVC Panel |
Number of Panels | 1 |
Includes | Open Top Plastic Rollers with Hooks, Rounded Rod Hardware |
Standards | California Fire Marshall |
Curtain Material | Smooth PVC, USDA PVC Panel |
Temp. Range | 0 Degrees to 140 Degrees F |
Window Color | Clear |
Window Included | Yes |
Description
Curtain Wall Item Clean Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 24 ft, Curtain Color Clear, Curtain/Door Material Smooth PVC, USDA PVC Panel, Number of Panels 1, Includes Open Top Plastic Rollers with Hooks, Rounded Rod Hardware, Standards California Fire Marshall, Temp. Range 0 Degrees to 140 Degrees F, Window Included Yes, Curtain/Door Operation Manual Slide, Window Color Clear
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2424RA3B4B8AC1P6)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- US CARGO CONTROL 21" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT21EPDMCR50)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S414-PPUB-2-R-2)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00092)
- Tmi Dock Gates & Doors