Shop All Curtain Walls
Tmi
Curtain Door, 22 oz. Coated PVC, 12 ft. H
Mfr # 999-10346
Zoro # G6039868
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,392.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Mounting Under Header Mount
- Curtain/Door Operation Spring Assist Roll Up
- Opening Height 12 ft
- Height 12 ft
Product Information
- Brand Tmi
- MFR # 999-10346
- Zoro # G6039868
- Country of Origin United States
- Category Curtain Walls
Dimensions
Opening Height | 12 ft |
Height | 12 ft |
Width | 10 ft |
Opening Width | 10 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain/Door Material | 22 oz Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Spring Assist Roll Up, Opening Height 12 ft, Opening Width 10 ft, Height 12 ft, Width 10 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9'' Black Ball Bungees (bundle of 100) (BBB9-100PK)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 1-1/2 in.H (3281512-10)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10314)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- Tmi Dock Gates & Doors