Shop All Curtain Walls
Tmi
Curtain Door, 22 oz. Coated PVC, 10 ft. H
Mfr # 999-10373
Zoro # G6040227
product price: $2,985.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,985.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Operation Motorized Roll Up
- Curtain/Door Mounting Wall Mount
- Opening Height 10 ft
- Height 10 ft
Product Information
- Brand Tmi
- MFR # 999-10373
- Zoro # G6040227
- Country of Origin United States
- Category Curtain Walls
Dimensions
Opening Height | 10 ft |
Height | 10 ft |
Width | 8 ft |
Opening Width | 8 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Operation | Motorized Roll Up |
Curtain/Door Mounting | Wall Mount |
Curtain/Door Material | 22 oz Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Motorized Roll Up, Opening Height 10 ft, Opening Width 8 ft, Height 10 ft, Width 8 ft, Curtain/Door Mounting Wall Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® A-1339 1/2" Grade 100 Clevis Sling Hook - 1049149 (1049149)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C6 P5)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 5/16 In.D (NL1008)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- VESTIL Yellow Barrier, Curved Feet (PRAIL-102-Y)
- Tmi Dock Gates & Doors