Shop All Curtain Walls
Tmi
Curtain Door, 11 oz. PVC Mesh, 10 ft. H
Mfr # 999-10314
Zoro # G6030232
product price: $2,592.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,592.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Operation Spring Assist Roll Up
- Curtain/Door Mounting Wall Mount
- Opening Height 10 ft
- Height 10 ft
Product Information
- Brand Tmi
- MFR # 999-10314
- Zoro # G6030232
- Country of Origin United States
- Category Curtain Walls
Dimensions
Opening Height | 10 ft |
Height | 10 ft |
Opening Width | 9 ft |
Width | 9 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain/Door Mounting | Wall Mount |
Curtain/Door Material | 11 oz PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Standards | Meets FDA and AIB Regulations |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 9 ft, Height 10 ft, Width 9 ft, Curtain/Door Mounting Wall Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 12, 29 Lb, 100 Ft (2ZDH1)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX4)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- ZIPWALL ZipWall Side Clamp, PK2 (SC2)
- Tmi Dock Gates & Doors