Shop All Strip Doors
Tmi
Cooler/Freezer Strip Door, Rnfrcd, 7ftH
Mfr # 999-00211
Zoro # G8648105
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes 45 Degrees Beveled Edge
- Opening Height 7 ft
- Strip Texture Reinforced, Smooth
- Opening Width 3 ft 4 in
Product Information
- Brand Tmi
- MFR # 999-00211
- Zoro # G8648105
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft 4 in |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Includes | 45 Degrees Beveled Edge |
Strip Texture | Reinforced, Smooth |
Number of Strips | 7 |
% Overlap | 50 |
Strip Type | Smooth, Reinforced |
Mounting Hardware Material | Polypropylene |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Strip Door, Reinforced, Smooth, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft 4 in, Clear, Number of Strips 7, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Polypropylene, Includes Low Profile Wall Mounting Hardware w/ Snap Close Hinge, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN FOUNDRY SHOOK S/S 1/2" DIA., SFS050 (SFS050)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- US CARGO CONTROL 1" x 30' Black Endless Ratchet Strap (1630FE-BLK)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00633)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- Tmi Strip Doors