Shop All Strip Doors
Tmi
Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH
Mfr # 999-00210
Zoro # G8648096
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Reinforced, Smooth
- Opening Height 6 ft 8 in
- Includes Low Profile Wall Mounting Hardware w/ Snap Close Hinge
- Opening Width 3 ft 4 in
Product Information
- Brand Tmi
- MFR # 999-00210
- Zoro # G8648096
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 6 ft 8 in |
Opening Width | 3 ft 4 in |
Strip Length | 6 ft 11 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Reinforced, Smooth |
Includes | Low Profile Wall Mounting Hardware w/ Snap Close Hinge |
Number of Strips | 7 |
% Overlap | 50 |
Mounting Hardware Material | Polypropylene |
Strip Thickness | 0.08 in |
Strip Type | Smooth, Reinforced |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Description
Strip Door, Reinforced, Smooth, Strip Width 8 in, Strip Length 6 ft 11 in, Opening Height 6 ft 8 in, Opening Width 3 ft 4 in, Clear, Number of Strips 7, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Polypropylene, Includes Low Profile Wall Mounting Hardware w/ Snap Close Hinge, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- INDUSCO Turnbuckle, 1 x6", Stub-End Self-Color (93900501)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 3 in W, Polyester, Yellow (EE1603DFX8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- VESTIL HD Magnetic Hanging Sweeper, 72" (HDMS-72)
- Tmi Dock Gates & Doors