Shop All Strip Doors
Tmi
12 x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains
Mfr # 000-786CP18
Zoro # G608663086
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ribbed Pvc Vinyl
- Color Clear
- Width 12 in
- Strip Type Scratch Resistant
- Height 10 ft in
Product Information
- Brand Tmi
- MFR # 000-786CP18
- Zoro # G608663086
- UPC # 755205500144
- Country of Origin United States
- Category Strip Doors
Dimensions
Width | 12 in |
Height | 10 ft in |
Details
Material | Ribbed Pvc Vinyl |
Color | Clear |
Strip Type | Scratch Resistant |
Description
Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2 center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE2602NFX3)
- CASTERHQ 6"x2" Swivel Caster Set, Heavy Duty Polyurethane Wheel on Steel Hub (J4-OM2G-U0CJ)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- TMI Industrial Strip Door, Ribbed, 12ftHx12ftW (999-00028)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- Tmi Dock Gates & Doors