Shop All Ball Valves
Tmg
4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve
Mfr # 94ALF10A01TMG
Zoro # G404266122
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless Steel
- Features Lead free
- Ball Material Stainless Steel
- Stem Material Stainless Steel
- Material Brass
Product Information
- Brand Tmg
- MFR # 94ALF10A01TMG
- Zoro # G404266122
- UPC # 810053463499
- Country of Origin China
- Category Ball Valves
Details
Handle Material | Stainless Steel |
Features | Lead free |
Ball Material | Stainless Steel |
Stem Material | Stainless Steel |
Material | Brass |
Description
The 94ALFTMG Series Ball Valve by TMG is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALFTMG Series is ideal to gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALFTMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- B & K HVY DTY GRATE SQ 12"" GRN (1212)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/8 in, 50 Ft (AN800007)
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- TMG 1 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20501TMG)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10101TMG)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- TMG 2-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10901TMG)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- Tmg Valves