Shop All Ball Valves
Tmg
3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve
Mfr # 94ALF10201TMG
Zoro # G704266112
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lead free
- Material Brass
- Stem Material Stainless Steel
- Ball Material Stainless Steel
- Handle Material Stainless Steel
Product Information
- Brand Tmg
- MFR # 94ALF10201TMG
- Zoro # G704266112
- UPC # 810053467756
- Country of Origin China
- Category Ball Valves
Details
Features | Lead free |
Material | Brass |
Stem Material | Stainless Steel |
Ball Material | Stainless Steel |
Handle Material | Stainless Steel |
Description
The 94ALFTMG Series Ball Valve by TMG is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALFTMG Series is ideal to gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALFTMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (SC-3044-LD-E)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- TMG 3 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10001TMG)
- TMG 1 in. Brass FNPT x FNPT Full-Port Ball Valve (94A10501TMG)
- TMG 1-1/2 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20701TMG)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- TMG 1 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20501TMG)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- Tmg Ball Valves