Shop All Ball Valves
Tmg
3 in. Lead Free Brass SWT x SWT Ball Valve
Mfr # 94ALF20001TMG
Zoro # G104266125
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lead free
- Ball Material Stainless Steel
- Stem Material Stainless Steel
- Material Brass
- Handle Material Stainless Steel
Product Information
- Brand Tmg
- MFR # 94ALF20001TMG
- Zoro # G104266125
- UPC # 810053463574
- Country of Origin China
- Category Ball Valves
Details
Features | Lead free |
Ball Material | Stainless Steel |
Stem Material | Stainless Steel |
Material | Brass |
Handle Material | Stainless Steel |
Description
The 94ALFTMG Series Ball Valve by TMG is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALFTMG Series is ideal to gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALFTMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Siphon Sillcock (17P-6-MH)
- SCOTSMAN Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 20 in H (EV961222)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- TMG 3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10201TMG)
- TMG 2-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10901TMG)
- TMG 3/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10401TMG)
- TMG 3/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20401TMG)
- TMG 1-1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10601TMG)
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- Tmg Ball Valves