Shop All Ball Valves
Tmg
1-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve
Mfr # 94ALF10701TMG
Zoro # G004266140
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless Steel
- Stem Material Stainless Steel
- Ball Material Stainless Steel
- Material Brass
- Features Lead free
Product Information
- Brand Tmg
- MFR # 94ALF10701TMG
- Zoro # G004266140
- UPC # 810053463451
- Country of Origin China
- Category Ball Valves
Details
Handle Material | Stainless Steel |
Stem Material | Stainless Steel |
Ball Material | Stainless Steel |
Material | Brass |
Features | Lead free |
Description
The 94ALFTMG Series Ball Valve by TMG is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALFTMG Series is ideal to gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALFTMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- ACORN CONTROLS Stop Bonnet (2570-012-000)
- ELKAY 4.125 in W x 3 in L x 4 in H, Chrome-plated Brass, Commercial Service/ Utility Single Hole (LK69CP)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- TMG 1-1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10601TMG)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10101TMG)
- TMG 3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10201TMG)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV125SWT)
- Tmg Valves