Shop All Induced Draft Blowers
Tjernlund Products
Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H.
Mfr # RT750
Zoro # G3399243
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 7-15/16"
- Type Rooftop
- Voltage 120v
- Depth (In.) 16 in
- HP 1/12 hp
Product Information
- Brand Tjernlund Products
- MFR # RT750
- Zoro # G3399243
- UPC # 080956956446
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 7-15/16" |
Depth (In.) | 16 in |
Height (In.) | 18 in |
Vent Pipe Dia. (In.) | 8" or 10" |
Width (In.) | 16 in |
Maximum Vent Pipe Diameter | 10 in |
Outlet Diameter | 8 in |
Minimum Vent Pipe Diameter | 8 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Inlet Diameter | 8 in |
Overall Height | 17 1/2 in |
Description
Draft Inducer, Application Furnaces, Oil Heating, For Fuel Type Natural Gas, Oil, Solid Fuel Fireplace, Maximum Vent Pipe Diameter 10 in, Minimum Vent Pipe Diameter 8 in, Maximum Heater BTU Input for Gas Appliance 1,200,000 BtuH, Maximum Heater BTU Input for Oil Appliance 1,500,000 BtuH, Inlet Diameter 8 in, Outlet Diameter 8 in, Nameplate Voltage 120V AC, Current 1.2 A, Wheel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 1-Phase, 27600 Btu (CS27K6E-PFV-945)
- AIR HANDLER 14" x 25" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White (2JUK3)
- HONEYWELL Th140-28-01-B 24/120/240 Volt (TH140-28-0)
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- TJERNLUND PRODUCTS Induced Draft Blower, 115V, Sintered Iron, 9 1/4 in H. (HS2)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750H)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- TJERNLUND PRODUCTS Replacement Motor, for SS2 Power Venter (950-0015)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- Tjernlund Products Induced Draft Blowers