Shop All Inline Duct Fans
Tjernlund Products
Register Booster Fan, 75 cfm Air Flow
Mfr # RB10
Zoro # G4964784
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Grille Size 5-3/4 in x 11-3/4 in
- Sones 1.4 sones
- RPM 1,800 RPM
- Standards UC1
Product Information
- Brand Tjernlund Products
- MFR # RB10
- Zoro # G4964784
- UPC # 080956957146
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Grille Size | 5-3/4 in x 11-3/4 in |
Cord Length | 6 ft |
Details
Item | Register Booster Fan |
Voltage | 115 V |
Sones | 1.4 sones |
RPM | 1,800 RPM |
Standards | UC1 |
Air Flow | 75 cfm |
Watts | 20 W |
Opening Required | 4 in D x 12 in W |
Includes | Grille, Cord |
Description
Register Booster Fan, Includes Cord, Grille, Standards UC1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR94)
- LAMBRO Pipe Vent Aluminum 3X24In (228)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FD20X25_4)
- TJERNLUND PRODUCTS Inline Duct Booster, 7 In. L, Sleeve (DB-2)
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB12)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L150EL)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23224)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- Tjernlund Products Inline Duct Fans