Shop All Stepladders
Tivoli
12 ft Aluminum Platform Stepladder
Mfr # PROP15/12
Zoro # G2330951
product price: $517.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Material Aluminum
Product Information
- Brand Tivoli
- MFR # PROP15/12
- Zoro # G2330951
- UPC # 779069303611
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Details
Item | Platform Stepladder |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Description
Aluminum platform,15 ft.,12 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276)
- CARGO LIFT Black Endless Round Sling BENR3 X 4Ft. Cap. WLL 8400Lbs. (13600201A)
- VESTIL Extension Storage Rack, 46L x 40W x 54H (FORK-R-54)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Blue 1/4 (PPMBL1/4)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP5/2)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 9 ft Fiberglass Platform Stepladder (PROPF12/9)
- TIVOLI 8 ft Aluminum Platform Stepladder (PROP11/8)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- Tivoli Ladders