Shop All Tire Repair Sealants
Titeseal
Tire Repair Sealer, 24.5 oz., 10-7/64" L
Mfr # M1128/6
Zoro # G8832879
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Premium Applicator Hose, Seals and Inflates in Seconds, Tire Sensor Safe
- Diameter 2 29/32 in
- Size 24.5 oz
- Length 10 7/64 in
- Max. Safe Storage Temp. 115 Degrees F
Product Information
- Brand Titeseal
- MFR # M1128/6
- Zoro # G8832879
- UPC # 078698821009
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Diameter | 2 29/32 in |
Size | 24.5 oz |
Length | 10 7/64 in |
Compatible Hole Size | 3/16 in |
Container Size | 24.5 oz |
Details
Features | Premium Applicator Hose, Seals and Inflates in Seconds, Tire Sensor Safe |
Max. Safe Storage Temp. | 115 Degrees F |
Product Type | Tire Repair Sealant |
Minimum pH Level | 9.3 |
Item | Tire Repair Sealer |
Standards | OSHA |
Container Type | Aerosol Spray Can |
Maximum Safe Storage Temperature | 122 Degrees F |
Maximum Operating Temperature | 100 Degrees F |
Flammability | Nonflammable |
Product Form | Aerosol |
Material | Metal/Plastic |
Maximum pH Level | 9.8 |
Color | White |
Minimum Operating Temperature | 50 Degrees F |
Number of Pieces | 3 |
VOC Content Weight Percentage | 0 % |
Compatible Tire Type | Extra Large Truck Tires |
Odor | Ammonia |
Description
Tire Repair Sealer, Product Type Tire Repair Sealant, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 24.5 oz, Compatible Tire Type Extra Large Truck Tires, Color White, Standards OSHA, Compatible Hole Size 3/16 in, Features Premium Applicator Hose, Seals and Inflates in Seconds, Tire Sensor Safe, Flammability Nonflammable, Maximum Operating Temperature 100 Degrees F, Maximum pH Level 9.8, Maximum Safe Storage Temperature 122 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- SPICER Universal Joint; Greaseable, 5-280X (5-280X)
- TRIDENT HOSE Trident Flex Water Hose w/Wire; 5/8" x 50Ft (1000586)
- STEELMAN 2-Ton Capacity Lightweight Aluminum Long-Reach Low-Profile Floor Jack (61068)
- TITESEAL Tire Repair Sealer, 12 oz., 8-9/64" L (M1114/6)
- TITESEAL Tire Repair Sealer, 14 oz., 8" L (M1107/6)
- SLIME Tire Sealant, Squeeze Bottle, 8 oz. (10003)
- SLIME Tire Sealant, Bucket, 5 gal. (SDSB-5G)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10004)
- ULTRASEAL Ultraseal Extreme Grade Tire Sealant, 5 Gallon (6150)
- DEVCON Fix-a-Flat Inflator and Sealer 12 oz (S60410)
- Titeseal Tire Repair Sealants