Shop All Glues
Titebond
Wood Glue, Original Extend Series, Yellow, 24 hr Full Cure, 16 oz, Bottle
Mfr # 9104
Zoro # G3391491
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slow Set
- Color Yellow
- Application Ideal For Complex Assemblies And Bent Laminations, Woodworking
- Container Type - Adhesives Bottle
- Materials Bonded Wood, Particleboard, MDF, Plywood and Other Porous Materials
Product Information
Dimensions
Container Size - Adhesives | 16 oz |
Container Size | 16 oz |
Size | 16oz |
Description
Wood Glue, Adhesive Color Yellow, Application Method Brush On, Roll On, Clamp Time 20 to 25 min, Container Size 16 fl oz, Container Type Bottle, Features Mildew-Resistant, Non-Toxic, Solvent Resistant, Water Cleanup, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT5-1/2)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- LOCTITE Accelerator, SF 7452 Series, Clear, 0.7 fl oz, Bottle (2761488)
- DEVCON Silver Putty, 1 lb. Can (10610)
- TITEBOND Franklin International 5006 Titebond II Wood Glue (5006)
- TITEBOND Titebond III Ultimate Wood Glue, Waterproof, 16 oz (1414)
- TITEBOND Glue Wood Molding 16Oz (2404)
- TITEBOND GAL Titebond Glue (5066)
- TITEBOND Urethane Adhesive, Melamine Series, White, 24 hr Full Cure, 1 gal, Dual-Cartridge (4016)
- TITEBOND Primer, Original Series, Clear, 24 hr Full Cure, 3 fl oz, Bottle (5063)
- SLIME 1022-A Tube Patch Kit with Glue for Rafts & Bicycles (SL305010)
- Titebond Glues